Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 19mm Head Size

  • Mfr # 0124

  • Zoro # G5916620


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
19mm
SAE or Metric
Metric
Overall Length
185 mm
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0124
Zoro #
G5916620
UPC #
702535895358
Country of Origin
United States

Dimensions

Size
19mm
Overall Length
185 mm
Wrench Head Sizes
19 mm
Head Size
19 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Finish
Natural
Head Angle
15 Degrees
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Movement
Fixed
Reversing
No
Single End/Double End
Single End
Wrench Material
Nickel Aluminum Bronze
Wrench Item
Open End Wrench
Wrench Product Grouping
Wrenches
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Standards
FM Approved
Ratcheting
No
Non-Magnetic
Yes
Nonsparking
Yes
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Measurement Type
Metric
Handle Color
Silver
Handle Type
One Piece
Opening Type
Rounded
Head Type
Standard
Weight
0.3 lb
Corrosion Resistant
Yes
Tether Style
Tether Capable

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 19 mm, Overall Length 185 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.