Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 2-1/2" Head Size

  • Mfr # 0328

  • Zoro # G5916009


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
2-1/2"
SAE or Metric
SAE
Overall Length
21 3/4 in
Wrench Item
Open End Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0328
Zoro #
G5916009
UPC #
702535896195
Country of Origin
United States

Dimensions

Size
2-1/2"
Overall Length
21 3/4 in
Head Size
2 1/2 in
Wrench Head Sizes
2 1/2 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Wrench Item
Open End Wrench
Head Angle
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Insulated
No
Wrench Product Grouping
Wrenches
Wrench Material
Nickel Aluminum Bronze
Head Movement
Fixed
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Single End/Double End
Single End
Finish
Natural
Reversing
No
Standards
FM Approved
Weight
7.4 lb
Head Type
Standard
Head Offset Angle
15 Degrees
Non-Magnetic
Yes
Nonsparking
Yes
Handle Color
Silver
Corrosion Resistant
Yes
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Measurement Type
SAE
Tether Style
Tether Capable
Opening Type
Rounded

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 2 1/2 in, Overall Length 21 3/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.