Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 2-13/16" Head

  • Mfr # 0336

  • Zoro # G5915966


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
2-13/16"
SAE or Metric
SAE
Overall Length
24 1/4 in
Ratcheting Configuration
Non-Ratcheting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0336
Zoro #
G5915966
UPC #
702535896232
Country of Origin
United States

Dimensions

Size
2-13/16"
Overall Length
24 1/4 in
Wrench Head Sizes
2 13/16 in
Head Size
2 13/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Ratcheting Configuration
Non-Ratcheting
Finish
Natural
Wrench Product Grouping
Wrenches
Wrench Material
Nickel Aluminum Bronze
Head Angle
15 Degrees
Single End/Double End
Single End
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Standards
FM Approved
Reversing
No
Head Movement
Fixed
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Item
Open End Wrench
Wrench Shape
Straight
Weight
9.5 lb
Handle Color
Silver
Corrosion Resistant
Yes
Nonsparking
Yes
Non-Magnetic
Yes
Head Type
Standard
Opening Type
Rounded
Ratcheting
No
Handle Type
One Piece
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Measurement Type
SAE

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 2 13/16 in, Overall Length 24 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.