Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 2-1/4" Head Size

  • Mfr # 0320

  • Zoro # G5916045


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
2-1/4"
SAE or Metric
SAE
Overall Length
18 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0320
Zoro #
G5916045
UPC #
702535896157
Country of Origin
United States

Dimensions

Size
2-1/4"
Overall Length
18 in
Head Size
2 1/4 in
Wrench Head Sizes
2 1/4 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Insulated
No
Wrench Product Grouping
Wrenches
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material
Nickel Aluminum Bronze
Head Movement
Fixed
Wrench Item
Open End Wrench
Wrench Shape
Straight
Finish
Natural
Standards
FM Approved
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Single End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Angle
15 Degrees
Reversing
No
Measurement Type
SAE
Head Type
Standard
Head Offset Angle
15 Degrees
Weight
4.4 lb
Nonsparking
Yes
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
Yes
Handle Type
One Piece
Tether Style
Tether Capable
Opening Type
Rounded
Corrosion Resistant
Yes
Ratcheting
No

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 2 1/4 in, Overall Length 18 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.