Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 2-15/16" Head

  • Mfr # 0338

  • Zoro # G5915957


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
2-15/16"
SAE or Metric
SAE
Overall Length
24 1/4 in
Wrench Head Sizes
2 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0338
Zoro #
G5915957
UPC #
702535896249
Country of Origin
United States

Dimensions

Size
2-15/16"
Overall Length
24 1/4 in
Wrench Head Sizes
2 15/16 in
Head Size
2 15/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Standards
FM Approved
Wrench Shape
Straight
Wrench Material
Nickel Aluminum Bronze
Reversing
No
Head Movement
Fixed
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Angle
15 Degrees
Wrench Item
Open End Wrench
Wrench Product Grouping
Wrenches
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Finish
Natural
Single End/Double End
Single End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Measurement Type
SAE
Handle Type
One Piece
Weight
9.5 lb
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
Yes
Head Offset Angle
15 Degrees
Opening Type
Rounded
Tether Style
Tether Capable
Head Type
Standard
Corrosion Resistant
Yes
Ratcheting
No
Nonsparking
Yes
Handle Color
Silver

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 2 15/16 in, Overall Length 24 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.