Zoro Homepage

Single Open End Wrench, 2-1/8" Head Size

  • Mfr # 0316

  • Zoro # G5916060


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
2-1/8"
SAE or Metric
SAE
Overall Length
18 in
Wrench Product Grouping
Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0316
Zoro #
G5916060
UPC #
702535896133
Country of Origin
United States

Dimensions

Size
2-1/8"
Overall Length
18 in
Head Size
2 1/8 in
Wrench Head Sizes
2 1/8 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Wrench Product Grouping
Wrenches
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Single End/Double End
Single End
Reversing
No
Wrench Shape
Straight
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Material
Nickel Aluminum Bronze
Wrench Item
Open End Wrench
Finish
Natural
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Standards
FM Approved
Head Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Measurement Type
SAE
Non-Magnetic
Yes
Tether Style
Tether Capable
Weight
4.4 lb
Ratcheting
No
Opening Type
Rounded
Handle Color
Silver
Nonsparking
Yes
Handle Type
One Piece
Head Offset Angle
15 Degrees
Head Type
Standard

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 2 1/8 in, Overall Length 18 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.