Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 2-3/8" Head Size

  • Mfr # 0324

  • Zoro # G5916027


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
2-3/8"
SAE or Metric
SAE
Overall Length
20 in
Head Size
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0324
Zoro #
G5916027
UPC #
702535896171
Country of Origin
United States

Dimensions

Size
2-3/8"
Overall Length
20 in
Head Size
2 3/8 in
Wrench Head Sizes
2 3/8 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Finish
Natural
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Nickel Aluminum Bronze
Wrench Item
Open End Wrench
Wrench Product Grouping
Wrenches
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Standards
FM Approved
Single End/Double End
Single End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Head Angle
15 Degrees
Reversing
No
Wrench Shape
Straight
Non-Magnetic
Yes
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Tether Style
Tether Capable
Nonsparking
Yes
Handle Color
Silver
Head Offset Angle
15 Degrees
Head Type
Standard
Measurement Type
SAE
Opening Type
Rounded
Handle Type
One Piece
Weight
5.7 lb
Corrosion Resistant
Yes

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 2 3/8 in, Overall Length 20 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.