Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 2-9/16" Head Size

  • Mfr # 0330

  • Zoro # G5915990


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
2-9/16"
SAE or Metric
SAE
Overall Length
21 3/4 in
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0330
Zoro #
G5915990
UPC #
702535896201
Country of Origin
United States

Dimensions

Size
2-9/16"
Overall Length
21 3/4 in
Head Size
2 9/16 in
Wrench Head Sizes
2 9/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Reversing
No
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Single End/Double End
Single End
Insulated
No
Head Movement
Fixed
Wrench Item
Open End Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
FM Approved
Wrench Material
Nickel Aluminum Bronze
Head Angle
15 Degrees
Ratcheting Configuration
Non-Ratcheting
Finish
Natural
Measurement Type
SAE
Ratcheting
No
Opening Type
Rounded
Weight
7.4 lb
Handle Type
One Piece
Corrosion Resistant
Yes
Handle Color
Silver
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Nonsparking
Yes
Head Offset Angle
15 Degrees
Non-Magnetic
Yes

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 2 9/16 in, Overall Length 21 3/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.