Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 20mm Head Size

  • Mfr # 0126

  • Zoro # G5916611


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
20mm
SAE or Metric
Metric
Overall Length
185 mm
Head Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0126
Zoro #
G5916611
UPC #
702535895365
Country of Origin
United States

Dimensions

Size
20mm
Overall Length
185 mm
Wrench Head Sizes
20 mm
Head Size
20 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Head Angle
15 Degrees
Wrench Material
Nickel Aluminum Bronze
Reversing
No
Wrench Item
Open End Wrench
Insulated
No
Wrench Product Grouping
Wrenches
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Finish
Natural
Single End/Double End
Single End
Head Movement
Fixed
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Standards
FM Approved
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Non-Magnetic
Yes
Measurement Type
Metric
Head Type
Standard
Head Offset Angle
15 Degrees
Tether Style
Tether Capable
Weight
0.3 lb
Handle Color
Silver
Corrosion Resistant
Yes
Nonsparking
Yes
Ratcheting
No
Handle Type
One Piece
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 20 mm, Overall Length 185 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.