Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 23mm Head Size

  • Mfr # 0132

  • Zoro # G5916605


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
23mm
SAE or Metric
Metric
Overall Length
240 mm
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0132
Zoro #
G5916605
UPC #
702535895396
Country of Origin
United States

Dimensions

Size
23mm
Overall Length
240 mm
Head Size
23 mm
Wrench Head Sizes
23 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Movement
Fixed
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Standards
FM Approved
Single End/Double End
Single End
Head Angle
15 Degrees
Insulated
No
Finish
Natural
Wrench Material
Nickel Aluminum Bronze
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Wrench Item
Open End Wrench
Opening Type
Rounded
Corrosion Resistant
Yes
Handle Color
Silver
Tether Style
Tether Capable
Head Type
Standard
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Handle Type
One Piece
Nonsparking
Yes
Head Offset Angle
15 Degrees
Weight
0.6 lb
Non-Magnetic
Yes

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 23 mm, Overall Length 240 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.