Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 24mm Head Size

  • Mfr # 0134

  • Zoro # G5916596


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
24mm
SAE or Metric
Metric
Overall Length
240 mm
Wrench Item
Open End Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0134
Zoro #
G5916596
UPC #
702535895402
Country of Origin
United States

Dimensions

Size
24mm
Overall Length
240 mm
Head Size
24 mm
Wrench Head Sizes
24 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Wrench Item
Open End Wrench
Ratcheting Configuration
Non-Ratcheting
Finish
Natural
Wrench Shape
Straight
Wrench Material
Nickel Aluminum Bronze
Single End/Double End
Single End
Reversing
No
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Standards
FM Approved
Head Angle
15 Degrees
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Opening Type
Rounded
Handle Color
Silver
Corrosion Resistant
Yes
Tether Style
Tether Capable
Ratcheting
No
Measurement Type
Metric
Head Offset Angle
15 Degrees
Head Type
Standard
Nonsparking
Yes
Non-Magnetic
Yes
Handle Type
One Piece
Weight
0.6 lb
Opening Angle (Deg.)
15 Degrees

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 24 mm, Overall Length 240 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.