Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 25/32" Head Size

  • Mfr # 0272

  • Zoro # G5916261


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
25/32"
SAE or Metric
SAE
Overall Length
7 1/4 in
Wrench Product Grouping
Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0272
Zoro #
G5916261
UPC #
702535895914
Country of Origin
United States

Dimensions

Size
25/32"
Overall Length
7 1/4 in
Wrench Head Sizes
25/32 in
Head Size
25/32 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Single End/Double End
Single End
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
Insulated
No
Wrench Item
Open End Wrench
Standards
FM Approved
Head Movement
Fixed
Head Angle
15 Degrees
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Tether Style
Tether Capable
Nonsparking
Yes
Non-Magnetic
Yes
Handle Color
Silver
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Handle Type
One Piece
Weight
0.3 lb
Head Type
Standard
Opening Type
Rounded
Ratcheting
No
Head Offset Angle
15 Degrees

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 25/32 in, Overall Length 7 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.