Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 26mm Head Size

  • Mfr # 0138

  • Zoro # G5916578


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
26mm
SAE or Metric
Metric
Overall Length
240 mm
Wrench Head Sizes
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0138
Zoro #
G5916578
UPC #
702535895426
Country of Origin
United States

Dimensions

Size
26mm
Overall Length
240 mm
Wrench Head Sizes
26 mm
Head Size
26 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Reversing
No
Wrench Material
Nickel Aluminum Bronze
Wrench Item
Open End Wrench
Insulated
No
Wrench Product Grouping
Wrenches
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
FM Approved
Head Angle
15 Degrees
Finish
Natural
Single End/Double End
Single End
Head Movement
Fixed
Corrosion Resistant
Yes
Handle Color
Silver
Ratcheting
No
Head Type
Standard
Measurement Type
Metric
Weight
0.6 lb
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Head Offset Angle
15 Degrees
Non-Magnetic
Yes
Handle Type
One Piece
Nonsparking
Yes

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 26 mm, Overall Length 240 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.