Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 27mm Head Size

  • Mfr # 0140

  • Zoro # G5916569


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
27mm
SAE or Metric
Metric
Overall Length
240 mm
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0140
Zoro #
G5916569
UPC #
702535895433
Country of Origin
United States

Dimensions

Size
27mm
Overall Length
240 mm
Wrench Head Sizes
27 mm
Head Size
27 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Standards
FM Approved
Head Movement
Fixed
Single End/Double End
Single End
Reversing
No
Wrench Material
Nickel Aluminum Bronze
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Natural
Insulated
No
Wrench Item
Open End Wrench
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Head Angle
15 Degrees
Ratcheting Configuration
Non-Ratcheting
Opening Type
Rounded
Corrosion Resistant
Yes
Handle Color
Silver
Weight
0.6 lb
Non-Magnetic
Yes
Head Type
Standard
Handle Type
One Piece
Ratcheting
No
Measurement Type
Metric
Nonsparking
Yes
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 27 mm, Overall Length 240 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.