Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 29mm Head Size

  • Mfr # 0144

  • Zoro # G6126849


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
29mm
SAE or Metric
Metric
Overall Length
260 mm
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0144
Zoro #
G6126849
UPC #
702535895457
Country of Origin
United States

Dimensions

Size
29mm
Overall Length
260 mm
Head Size
29 mm
Wrench Head Sizes
29 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Insulated
No
Single End/Double End
Single End
Standards
FM Approved
Head Angle
15 Degrees
Wrench Shape
Straight
Reversing
No
Wrench Product Grouping
Wrenches
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Material
Nickel Aluminum Bronze
Finish
Natural
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Item
Open End Wrench
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Tether Style
Tether Capable
Opening Type
Rounded
Corrosion Resistant
Yes
Non-Magnetic
Yes
Handle Type
One Piece
Ratcheting
No
Nonsparking
Yes
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Handle Color
Silver
Head Offset Angle
15 Degrees
Weight
0.8 lb

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 29 mm, Overall Length 260 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.