Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 3-1/2" Head Size

  • Mfr # 0348

  • Zoro # G5915905


product price: $1,183.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
3-1/2"
SAE or Metric
SAE
Overall Length
27 in
Wrench Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0348
Zoro #
G5915905
UPC #
702535896294
Country of Origin
United States

Dimensions

Size
3-1/2"
Overall Length
27 in
Wrench Head Sizes
3 1/2 in
Head Size
3 1/2 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Wrench Shape
Straight
Wrench Item
Open End Wrench
Finish
Natural
Reversing
No
Standards
FM Approved
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Single End/Double End
Single End
Head Angle
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Wrench Material
Nickel Aluminum Bronze
Ratcheting Configuration
Non-Ratcheting
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Handle Type
One Piece
Opening Type
Rounded
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Measurement Type
SAE
Nonsparking
Yes
Weight
12.7 lb
Head Type
Standard
Non-Magnetic
Yes
Handle Color
Silver

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 3 1/2 in, Overall Length 27 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.