Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 3-1/8" Head Size

  • Mfr # 0342

  • Zoro # G5915939


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
3-1/8"
SAE or Metric
SAE
Overall Length
24 1/4 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0342
Zoro #
G5915939
UPC #
702535896263
Country of Origin
United States

Dimensions

Size
3-1/8"
Overall Length
24 1/4 in
Head Size
3 1/8 in
Wrench Head Sizes
3 1/8 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Finish
Natural
Head Angle
15 Degrees
Wrench Product Grouping
Wrenches
Wrench Material
Nickel Aluminum Bronze
Wrench Shape
Straight
Head Movement
Fixed
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Insulated
No
Single End/Double End
Single End
Standards
FM Approved
Wrench Item
Open End Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Ratcheting
No
Opening Type
Rounded
Head Type
Standard
Handle Color
Silver
Handle Type
One Piece
Tether Style
Tether Capable
Weight
9.5 lb
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Non-Magnetic
Yes
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Nonsparking
Yes

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 3 1/8 in, Overall Length 24 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.