Zoro Homepage

Single Open End Wrench, 3-3/8" Head Size

  • Mfr # 0346

  • Zoro # G5915911


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
3-3/8"
SAE or Metric
SAE
Overall Length
27 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0346
Zoro #
G5915911
UPC #
702535896287
Country of Origin
United States

Dimensions

Size
3-3/8"
Overall Length
27 in
Wrench Head Sizes
3 3/8 in
Head Size
3 3/8 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Shape
Straight
Wrench Item
Open End Wrench
Ratcheting Configuration
Non-Ratcheting
Finish
Natural
Standards
FM Approved
Head Angle
15 Degrees
Insulated
No
Reversing
No
Wrench Product Grouping
Wrenches
Wrench Material
Nickel Aluminum Bronze
Single End/Double End
Single End
Corrosion Resistant
Yes
Tether Style
Tether Capable
Handle Color
Silver
Measurement Type
SAE
Nonsparking
Yes
Head Offset Angle
15 Degrees
Opening Type
Rounded
Ratcheting
No
Non-Magnetic
Yes
Head Type
Standard
Weight
12.7 lb
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 3 3/8 in, Overall Length 27 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.