Zoro Homepage

Single Open End Wrench, 3" Head Size

  • Mfr # 0340

  • Zoro # G5915948


product price: $1,020.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
3"
SAE or Metric
SAE
Overall Length
24 1/4 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0340
Zoro #
G5915948
UPC #
702535896256
Country of Origin
United States

Dimensions

Size
3"
Overall Length
24 1/4 in
Wrench Head Sizes
3 in
Head Size
3 in
Wrench Length Style
Standard

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 3 in, Overall Length 24 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.