Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 30mm Head Size

  • Mfr # 0146

  • Zoro # G5916541


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
30mm
SAE or Metric
Metric
Overall Length
260 mm
Head Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0146
Zoro #
G5916541
UPC #
702535895464
Country of Origin
United States

Dimensions

Size
30mm
Overall Length
260 mm
Head Size
30 mm
Wrench Head Sizes
30 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Wrench Material
Nickel Aluminum Bronze
Single End/Double End
Single End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Open End Wrench
Reversing
No
Insulated
No
Wrench Shape
Straight
Head Angle
15 Degrees
Head Movement
Fixed
Finish
Natural
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Standards
FM Approved
Weight
0.8 lb
Head Type
Standard
Measurement Type
Metric
Non-Magnetic
Yes
Tether Style
Tether Capable
Handle Type
One Piece
Head Offset Angle
15 Degrees
Opening Type
Rounded
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Nonsparking
Yes
Corrosion Resistant
Yes
Ratcheting
No

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 30 mm, Overall Length 260 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.