Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 32mm Head Size

  • Mfr # 0148

  • Zoro # G5916535


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
32mm
SAE or Metric
Metric
Overall Length
285 mm
Wrench Product Grouping
Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0148
Zoro #
G5916535
UPC #
702535895471
Country of Origin
United States

Dimensions

Size
32mm
Overall Length
285 mm
Wrench Head Sizes
32 mm
Head Size
32 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Wrench Product Grouping
Wrenches
Wrench Material
Nickel Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Single End/Double End
Single End
Reversing
No
Insulated
No
Standards
FM Approved
Head Movement
Fixed
Head Angle
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Open End Wrench
Wrench Shape
Straight
Finish
Natural
Measurement Type
Metric
Handle Color
Silver
Non-Magnetic
Yes
Opening Type
Rounded
Ratcheting
No
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Nonsparking
Yes
Weight
1 lb
Corrosion Resistant
Yes
Tether Style
Tether Capable
Head Type
Standard
Handle Type
One Piece

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 32 mm, Overall Length 285 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.