Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 37mm Head Size

  • Mfr # 0158

  • Zoro # G5916499


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
37mm
SAE or Metric
Metric
Overall Length
310 mm
Head Movement
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0158
Zoro #
G5916499
UPC #
702535895525
Country of Origin
United States

Dimensions

Size
37mm
Overall Length
310 mm
Wrench Head Sizes
37 mm
Head Size
37 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
FM Approved
Reversing
No
Wrench Item
Open End Wrench
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Nickel Aluminum Bronze
Head Angle
15 Degrees
Single End/Double End
Single End
Wrench Product Grouping
Wrenches
Finish
Natural
Insulated
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Shape
Straight
Head Type
Standard
Head Offset Angle
15 Degrees
Nonsparking
Yes
Opening Type
Rounded
Weight
1.5 lb
Handle Type
One Piece
Measurement Type
Metric
Non-Magnetic
Yes
Corrosion Resistant
Yes
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Handle Color
Silver

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 37 mm, Overall Length 310 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.