Zoro Homepage

Single Open End Wrench, 3/8" Head Size

  • Mfr # 0254

  • Zoro # G5916340


product price: $48.59
/ea

Key Features

Material
Aluminum Bronze
Size
3/8"
SAE or Metric
SAE
Overall Length
4 1/2 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0254
Zoro #
G5916340
UPC #
702535895822
Country of Origin
United States

Dimensions

Size
3/8"
Overall Length
4 1/2 in
Head Size
3/8 in
Wrench Head Sizes
3/8 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Angle
15 Degrees
Insulated
No
Single End/Double End
Single End
Wrench Product Grouping
Wrenches
Finish
Natural
Reversing
No
Wrench Item
Open End Wrench
Head Movement
Fixed
Standards
FM Approved
Wrench Material
Nickel Aluminum Bronze
Ratcheting Configuration
Non-Ratcheting
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Head Type
Standard
Weight
0.1 lb
Nonsparking
Yes
Non-Magnetic
Yes
Tether Style
Tether Capable
Ratcheting
No
Handle Type
One Piece
Corrosion Resistant
Yes
Measurement Type
SAE
Opening Type
Rounded
Head Offset Angle
15 Degrees

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 3/8 in, Overall Length 4 1/2 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.