Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 38mm Head Size

  • Mfr # 0160

  • Zoro # G5916480


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
38mm
SAE or Metric
Metric
Overall Length
310 mm
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0160
Zoro #
G5916480
UPC #
702535895532
Country of Origin
United States

Dimensions

Size
38mm
Overall Length
310 mm
Head Size
38 mm
Wrench Head Sizes
38 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Wrench Item
Open End Wrench
Wrench Material
Nickel Aluminum Bronze
Wrench Shape
Straight
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Angle
15 Degrees
Ratcheting Configuration
Non-Ratcheting
Finish
Natural
Head Movement
Fixed
Insulated
No
Reversing
No
Single End/Double End
Single End
Standards
FM Approved
Opening Angle (Deg.)
15 Degrees
Weight
1.5 lb
Head Type
Standard
Corrosion Resistant
Yes
Tether Style
Tether Capable
Handle Type
One Piece
Measurement Type
Metric
Ratcheting
No
Opening Type
Rounded
Non-Magnetic
Yes
Handle Color
Silver
Nonsparking
Yes
Head Offset Angle
15 Degrees

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 38 mm, Overall Length 310 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.