Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 41mm Head Size

  • Mfr # 0162

  • Zoro # G5916471


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
41mm
SAE or Metric
Metric
Overall Length
340 mm
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0162
Zoro #
G5916471
UPC #
702535895549
Country of Origin
United States

Dimensions

Size
41mm
Overall Length
340 mm
Head Size
41 mm
Wrench Head Sizes
41 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Reversing
No
Standards
FM Approved
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Single End/Double End
Single End
Head Angle
15 Degrees
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Movement
Fixed
Finish
Natural
Wrench Material
Nickel Aluminum Bronze
Wrench Product Grouping
Wrenches
Insulated
No
Wrench Item
Open End Wrench
Ratcheting Configuration
Non-Ratcheting
Measurement Type
Metric
Non-Magnetic
Yes
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Nonsparking
Yes
Head Type
Standard
Opening Type
Rounded
Ratcheting
No
Handle Color
Silver
Weight
2 lb
Corrosion Resistant
Yes
Handle Type
One Piece
Tether Style
Tether Capable

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 41 mm, Overall Length 340 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.