Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 46mm Head Size

  • Mfr # 0166

  • Zoro # G5916456


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
46mm
SAE or Metric
Metric
Overall Length
375 mm
Head Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0166
Zoro #
G5916456
UPC #
702535895563
Country of Origin
United States

Dimensions

Size
46mm
Overall Length
375 mm
Wrench Head Sizes
46 mm
Head Size
46 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Head Angle
15 Degrees
Reversing
No
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Wrench Material
Nickel Aluminum Bronze
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
FM Approved
Finish
Natural
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Open End Wrench
Single End/Double End
Single End
Head Offset Angle
15 Degrees
Measurement Type
Metric
Tether Style
Tether Capable
Non-Magnetic
Yes
Nonsparking
Yes
Opening Type
Rounded
Head Type
Standard
Weight
2.2 lb
Handle Color
Silver
Handle Type
One Piece
Ratcheting
No
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 46 mm, Overall Length 375 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.