Zoro Homepage

Single Open End Wrench, 47mm Head Size

  • Mfr # 0168

  • Zoro # G5916447


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
47mm
SAE or Metric
Metric
Overall Length
375 mm
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0168
Zoro #
G5916447
UPC #
702535895570
Country of Origin
United States

Dimensions

Size
47mm
Overall Length
375 mm
Head Size
47 mm
Wrench Head Sizes
47 mm
Wrench Length Style
Standard

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 47 mm, Overall Length 375 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.