Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 5/16" Head Size

  • Mfr # 0250

  • Zoro # G5916368


product price: $47.15
/ea

Key Features

Material
Aluminum Bronze
Size
5/16"
SAE or Metric
SAE
Overall Length
4 1/2 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250
Zoro #
G5916368
UPC #
702535895808
Country of Origin
United States

Dimensions

Size
5/16"
Overall Length
4 1/2 in
Wrench Head Sizes
5/16 in
Head Size
5/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Finish
Natural
Wrench Item
Open End Wrench
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Nickel Aluminum Bronze
Standards
FM Approved
Wrench Shape
Straight
Single End/Double End
Single End
Head Angle
15 Degrees
Insulated
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Reversing
No
Opening Type
Rounded
Handle Type
One Piece
Head Type
Standard
Weight
0.1 lb
Measurement Type
SAE
Nonsparking
Yes
Corrosion Resistant
Yes
Ratcheting
No
Head Offset Angle
15 Degrees
Non-Magnetic
Yes
Tether Style
Tether Capable
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 5/16 in, Overall Length 4 1/2 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.