Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 7/16" Head Size

  • Mfr # 0258

  • Zoro # G5916325


product price: $51.49
/ea

Key Features

Material
Aluminum Bronze
Size
7/16"
SAE or Metric
SAE
Overall Length
5 3/4 in
Ratcheting Configuration
Non-Ratcheting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0258
Zoro #
G5916325
UPC #
702535895846
Country of Origin
United States

Dimensions

Size
7/16"
Overall Length
5 3/4 in
Head Size
7/16 in
Wrench Head Sizes
7/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Wrench Item
Open End Wrench
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Single End
Standards
FM Approved
Wrench Material
Nickel Aluminum Bronze
Head Angle
15 Degrees
Head Movement
Fixed
Finish
Natural
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Tether Style
Tether Capable
Measurement Type
SAE
Opening Type
Rounded
Handle Color
Silver
Head Offset Angle
15 Degrees
Handle Type
One Piece
Nonsparking
Yes
Ratcheting
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Opening Angle (Deg.)
15 Degrees
Head Type
Standard
Weight
0.1 lb

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 7/16 in, Overall Length 5 3/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.