Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Open End Wrench, 8mm Head Size

  • Mfr # 0102

  • Zoro # G6126858


product price: $40.39
/ea

Key Features

Material
Aluminum Bronze
Size
8mm
SAE or Metric
Metric
Overall Length
115 mm
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0102
Zoro #
G6126858
UPC #
702535895242
Country of Origin
United States

Dimensions

Size
8mm
Overall Length
115 mm
Head Size
8 mm
Wrench Head Sizes
8 mm
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
Metric
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Angle
15 Degrees
Finish
Natural
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Single End/Double End
Single End
Standards
FM Approved
Wrench Material
Nickel Aluminum Bronze
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Insulated
No
Wrench Item
Open End Wrench
Handle Type
One Piece
Non-Magnetic
Yes
Corrosion Resistant
Yes
Nonsparking
Yes
Measurement Type
Metric
Head Offset Angle
15 Degrees
Head Type
Standard
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Tether Style
Tether Capable
Weight
0.1 lb
Opening Type
Rounded

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 8 mm, Overall Length 115 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.