Zoro Homepage

Single Open End Wrench, 9/16" Head Size

  • Mfr # 0262

  • Zoro # G5916307


product price: $72.15
/ea

Key Features

Material
Aluminum Bronze
Size
9/16"
SAE or Metric
SAE
Overall Length
5 3/4 in
Head Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0262
Zoro #
G5916307
UPC #
702535895860
Country of Origin
United States

Dimensions

Size
9/16"
Overall Length
5 3/4 in
Head Size
9/16 in
Wrench Head Sizes
9/16 in
Wrench Length Style
Standard

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 9/16 in, Overall Length 5 3/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.