Zoro Homepage

Single Open End Wrench, 94mm Head Size

  • Mfr # 0208

  • Zoro # G5916395


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
94mm
SAE or Metric
Metric
Overall Length
770 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0208
Zoro #
G5916395
UPC #
702535895778
Country of Origin
United States

Dimensions

Size
94mm
Overall Length
770 mm
Head Size
94 mm
Wrench Head Sizes
94 mm
Wrench Length Style
Standard

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 94 mm, Overall Length 770 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.