Valve Wheel Wrench, F, Non-Spark, 2-3/4 in
Mfr # WV-42
Zoro # G5187883
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Size
2 3/4 in
Length
27 1/2 in
Overall Length
27 1/2 in
Head Angle
90 Degrees
Material
Aluminum Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WV-42
Zoro #
G5187883
UPC #
702535900076
Country of Origin
United States
Dimensions
Size
2 3/4 in
Length
27 1/2 in
Overall Length
27 1/2 in
Head Size
2 3/4 in
Details
Item
F-Type Valve Wheel Wrench
Head Angle
90 Degrees
Material
Aluminum Bronze
Finish
Natural
Nonsparking
Yes
Non-Magnetic
Yes
Corrosion Resistant
Yes
Insulated
No
Weight
7.4 lb
Description
F-Type Valve Wheel Wrench, Head Size 2 3/4 in, Aluminum Bronze, Natural, Overall Length 27 1/2 in, Non-Magnetic Yes, Nonsparking Yes, Corrosion Resistant Yes, Insulated No, 7.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.