Scoop Shovel, Not Applicable Blade, Aluminum Blade, 23 in L Yellow Fiberglass Handle
Mfr # S-80FG
Zoro # G3292046
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Fiberglass
Blade Material
Aluminum
Handle Type
D-Grip
Handle Color
Yellow
Blade Type
Scoop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-80FG
Zoro #
G3292046
UPC #
702535883942
Country of Origin
United States
Dimensions
Handle Length
23 in
Blade Width
14 in
Blade Length
17 in
Overall Length
40 in
Details
Handle Material
Fiberglass
Blade Material
Aluminum
Handle Type
D-Grip
Handle Color
Yellow
Item
Scoop Shovel
Blade Type
Scoop
Type
Nonsparking, Nonmagnetic, Corrosion Resistant
Color
Bronze Blade, Yellow Handle
Design
2-piece
Features
Non-Sparking; Corrosion Resistant; 2-Piece; Chemical Resistant; Non-Magnetic
Standards
ANSI and DIN, Federal, GSA, Military
Corrosion Resistant
Yes
Product Type
Scoop Shovel
Non-Sparking
Yes
Blade Color
Bronze
Meets/Exceeds
ANSI and DIN, Federal, GSA, Military
Description
Square Point Scoop Shovel, Product Type Scoop Shovel, Blade Type Square Point, Blade Material Aluminum-Bronze Alloy, Blade Length 17 in, Blade Size Not Applicable, Blade Width 14 in, Blade Color Silver, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 23 in, Handle Color Yellow, Corrosion Resistant Yes, Non-Sparking Yes, Overall Length 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.