Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Scraper, Bevel, Nickel Aluminum Bronze, 4"W
- Mfr # S-27
- Zoro # G7502862
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Blade Width
4 in
Blade Length
2 3/4 in
Blade Material
Nickel Aluminum Bronze
Handle Material
Wood
Knife / Scraper Sub-Category
Scrapers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-27
- Zoro #
- G7502862
- UPC #
- 702535883584
- Country of Origin
- United States
- Item
- Scraper
- Blade Material
- Nickel Aluminum Bronze
- Handle Material
- Wood
- Knife / Scraper Sub-Category
- Scrapers
- Standards
- FM Approved, ATM A342
- Handle Design
- Straight
- Blade Type
- Multi-Edge Arc
- Color
- Natural
- No. of Edges
- 4
- Includes
- Handle
- Number of Pieces
- 1
- Features
- Corrosion-Resistant, Non-Magnetic
- Replaceable Blade
- Not Replaceable
- Retractable Blade
- Not Retractable
- Blade Flexibility
- Stiff
- Blade Edge Type
- Bevel
- Non-Sparking Status
- Yes
- Blade Shape
- Triangle
- Tang Type
- Half
- Handle Style
- Straight
- Number of Cutting Edges
- 4
- Product Type
- Scraper
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 2 3/4 in, Blade Material Nickel Aluminum Bronze, Blade Shape Triangle, Blade Width 4 in, Features Corrosion-Resistant, Non-Magnetic, Handle Length 12 5/8 in, Handle Material Wood, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 16 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.