Shop POWERTEC
See all product information
Create Account
9-in-1 Painter's Tool w/ 3in Stainless Steel Putty Knife with 3/8in & 1/4in Wrench
- Mfr # 72067
- Zoro # G822706651
product price:Â
$
16.55
/ea
Key Features
Blade Length
9.65 in
Blade Material
Stainless Steel
Size
3 in
Height
1.57 in
Application
9 in 1 Straight Scraper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72067
- Zoro #
- G822706651
- UPC #
- 843441157755
- Country of Origin
- China
- Item
- Paint Scrapers
- Blade Material
- Stainless Steel
- Application
- 9 in 1 Straight Scraper
- Color
- Silver, Red
Dimensions
- Blade Width
- 4.33 in
- Blade Length
- 9.65 in
- Size
- 3 in
- Height
- 1.57 in
Description
Unleash Your Inner Handyman. Introducing the 9-in-1 Painter's Tool by POWERTEC Tired of juggling multiple tools for every painting or home improvement project? This 9-in-1 Paint Scraper does it all with ease and efficiency. Versatile Functionality at Your Fingertips:. This multi-functional tool combines nine essential functions into one compact design. Gouger:. Effortlessly remove old caulk, putty, or adhesive. Straight Scraper:. Scrape away paint, varnish, or wallpaper with precision. Screwdriver:. Tighten or loosen screws with the built-in screwdriver tip. Roller Cleaner:. Clean paint rollers quickly and thoroughly. Bottle Opener:. Enjoy a refreshing beverage after a job well done. Can Opener:. Open paint cans and other containers with ease. Nail Puller:. Remove nails without damaging surrounding surfaces. 3/8in Wrench:. Tighten or loosen nuts and bolts. 1/4in Wrench:. Tackle smaller fasteners with precision. Durable and Reliable:. Crafted with a 3-inch stainless steel blade, this tool is built to withstand the rigors of daily use. The rust and corrosion-resistant design ensures long-lasting performance, while the polished blade surface makes cleaning a breeze. Comfortable and Ergonomic:. The 5-inch bi-material handle provides a comfortable, non-slip grip, reducing hand fatigue during extended use. The handle is also impact and solvent resistant, ensuring durability and reliability. Your Go-To Tool for Every Project:. Whether you're tackling a painting project, prepping walls for wallpaper, or simply making repairs around the house, this 9-in-1 tool is your versatile companion. It's the perfect addition to your toolbox, offering convenience and efficiency for a wide range of tasks. POWERTEC. is a leading manufacturer of high quality woodworking and construction tools, accessories, machines, and an assortment of OEM replacement parts. We are committed to exceeding expectations, while bringing the latest innovations, technology, and product development to the industry..
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.