Ampco Safety Tools
Scratch Awl, 7-1/4in L, 3/16in dia., Yellow
Mfr # A-1
Zoro # G9749887
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 7 1/4 in
- Shank Length (In.) 6 in
- Shank Dia. (In.) 3/16 in
- Shank Material Beryllium Copper
- Handle Color Yellow
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Phillips, 4pcs. (26194)
- FLEMING SUPPLY 86-piece Household Hand Tools Set with Roll-Up Bag, Hammer, Wrench Set, Screwdriver Set, Pliers, Pink (739988BTV)
- HHIP KDK 202-1 Threading & Facing Bar Holder (3900-5449)
- MAG-MATE Inspection Mirror, 6-1/2" to 36" L, Oblong (315HVO)
- EXCEL BLADES Retractable Scribe with 0.060" Tip, Awl Weeding Tool, Blue, 12pk. (16049)
- GREENLEE Scratch Awl, 7 7/8 In (9753-12C)
- KLEIN TOOLS Cushion Grip Scratch Awl, Tip Size 3 1/2 in, Overall Length 7 7/8 in, Yellow/Black (650)
- GENERAL TOOLS $SCRATCH AWL HARDWOOD HNDL (GN818)
- CENTURY DRILL & TOOL Scratch Awl, 6 in. (72181)
- MAYHEW STEEL PRODUCTS SCRATCH AWL 5-1/2" BLADE 1/4" (MY46502)
- WITTE Scratch Awl, 8-7/16 In L, 1/4 D, Grey/Blue (9T 53622)
- Ampco Safety Tools Cutting and Shaping Tools