Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Shears Cutting 4-1/2" Cut Lgth
- Mfr # S-599
- Zoro # G5168913
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8"
Blade Material
High Strength Nickel Aluminum Bronze
Handle Style
Offset
Handle Material
High Strength Nickel Aluminum Bronze
Tip Shape
Pointed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-599
- Zoro #
- G5168913
- UPC #
- 702535883874
- Country of Origin
- United States
Dimensions
- Overall Length
- 8"
- Length of Cut
- 4 1/2 in
- Blade Length
- 4 1/2 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Industrial Shears, Adjustable No, Application Carpet Cutting, Blade Length 4 1/2 in, Blade Material Aluminum Bronze, Cutting Edge Type Straight, Features Resists Adhesives and Corrosion, Hand Orientation Right-Hand, Handle Color Natural Bronze, Handle Design Ring and Enlarged Bow, Handle Material Aluminum, Handle Style Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.