Heavy Duty Shear w/Large Ring, 8-5/8-In
- Mfr # 718LR
- Zoro # G3499312
product price:Â
$
21.99
/ea
Key Features
Overall Length
9"
Blade Material
Carbon Steel
Handle Style
Straight
Handle Material
Metal
Cutting Edge
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718LR
- Zoro #
- G3499312
- UPC #
- 092644761713
- Country of Origin
- United States
Dimensions
- Overall Length
- 9"
- Length
- Blade: 3"
- Width
- 3"
Details
- Blade Material
- Carbon Steel
- Handle Style
- Straight
- Handle Material
- Metal
- Cutting Edge
- Standard
- Item
- Heavy Duty Shear
- Features
- Precision Ground Blades, High-Leverage, Ergonomic Design
- Primary Application
- Fabric, Rubber, Poultry, Light Metal, and Light Wire
- Adjustable
- Yes
- Cutting Action
- Straight
Description
Heavy Duty Shear
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.