Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Shears Cutting 6" Cut Length
- Mfr # S-60
- Zoro # G5168922
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12"
Blade Material
High Strength Nickel Aluminum Bronze
Handle Style
Offset
Handle Material
High Strength Nickel Aluminum Bronze
Tip Shape
Pointed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-60
- Zoro #
- G5168922
- UPC #
- 702535883881
- Country of Origin
- United States
- Blade Material
- High Strength Nickel Aluminum Bronze
- Handle Style
- Offset
- Handle Material
- High Strength Nickel Aluminum Bronze
- Tip Shape
- Pointed
- Cutting Edge
- Straight
- Item
- Industrial Shears
- Handle Design
- Ring and Enlarged Bow
- Application
- Industrial
- Primary Application
- Industrial
- Adjustable
- No
- Standards
- ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Features
- Resists Adhesives and Corrosion
- Left/Right Hand
- Right Hand
- Handle Color
- Natural Bronze
- Hand Orientation
- Right-Hand
- Material Application
- Gaskets, Paper, Plastic, Rubber, Vinyl
- Spring Assist Handle
- No
- Non-Sparking
- Yes
- Cutting Edge Type
- Straight
- Insulated
- No
- Includes Wire Stripping Notch
- No
- Pivot Type
- Screw
Description
Industrial Shears, Adjustable No, Application Industrial, Blade Length 6 in, Blade Material Aluminum Bronze, Cutting Edge Type Straight, Features Resists Adhesives and Corrosion, Hand Orientation Right-Hand, Handle Color Natural Bronze, Handle Design Ring and Enlarged Bow, Handle Material Aluminum, Handle Style Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.