Shop ACME UNITED
See all product information
Create Account
Scissors, Multi-Purpose, 8" Blade L.
- Mfr # ACM41418
- Zoro # G722381255
product price:Â
$
14.59
/ea
Key Features
Blade Material
Stainless Steel
Cutting Length
3-1/4 in
Color
Black
Handle Material
Plastic
Tip Shape
Pointed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACM41418
- Zoro #
- G722381255
- UPC #
- 073577414181
- Country of Origin
- China
Dimensions
- Cutting Length
- 3-1/4 in
- Overall Length
- 8 in
- Blade Length
- 8 in
- Bottom Finger Hole Length
- 2 in
- Top Finger Hole Length
- 1 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Scissors, Adjustable No, Application Multi-Purpose, Blade Length 8 in, Blade Material Stainless Steel, Bottom Finger Hole Length 2 in, Cutting Action Straight, Cutting Capacity Not Applicable, Cutting Edge Type Not Applicable, Grip Material Not Applicable, Hand Orientation Ambidextrous, Handle Color Black, Handle Design Lightweight, Handle Material Plastic, Handle Style Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.