Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Sheet Metal Hammer, 1 lb., 14" Overall L
Mfr # H-30FG
Zoro # G6297807
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Sparking, Non-Magnetic,Corrosion Resistant
Head Weight
16 oz
Head Material
Aluminum Bronze
Handle
Fiberglass
Meets/Exceeds
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-30FG
- Zoro #
- G6297807
- UPC #
- 702535880811
- Country of Origin
- United States
- Item
- Sheet Metal Hammer
- Type
- Non-Sparking, Non-Magnetic,Corrosion Resistant
- Head Weight
- 16 oz
- Head Material
- Aluminum Bronze
- Handle
- Fiberglass
- Meets/Exceeds
- FM Approved
- Face
- Smooth
- Standards
- FM Approved
- Features
- Corrosion-Resistant
- Non-Sparking
- Yes
- Hammer Type
- Sheet Metal Hammer
- Non-Magnetic
- Yes
- Face Material
- Aluminum Bronze
- Face Texture
- Smooth
- Handle Material
- Fiberglass
- Grip Style
- Ribbed
- Dead Blow Hammer
- No
Description
Sheet Metal Hammer, Hammer Type Sheet Metal Hammer, Handle Material Fiberglass, Head Weight 16 oz, Overall Length 14 in, Grip Style Ribbed, Head Material Aluminum Bronze, Face Material Aluminum Bronze, Dead Blow Hammer No, Non-Sparking Yes, Face Texture Smooth, Features Corrosion-Resistant, Non-Magnetic Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.