Shop GENIUS TOOLS
Create Account
1/2in Dr. 2.5 x 14.0mm Slotted Bit Socket 110mmL
- Mfr # 442+1594
- Zoro # G023578903
product price:Â
$
18.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+1594
- Zoro #
- G023578903
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.5 x 14.0mm Size 1/2 Inch Drive 110mm Length Durable Construction - 442+1594, Slotted Bit Socket This 1/2 inch drive slotted bit socket is sized 2.5 x 14.0mm and built with an overall length of 110mm (4.33 inches). It's designed for consistent fit and controlled engagement when driving slotted fasteners, while maintaining compatibility with standard 1/2 inch drive ratchets and torque tools. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties to help maintain performance in demanding shop conditions. Permanently stamped size markings support faster identification during tool selection and organization. Key Benefits 1/2 inch drive slotted bit socket for 2.5 x 14.0mm applications. 110mm overall length (4.33 inches) helps access recessed fasteners. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist wear from routine workshop exposure. Securely attached, interchangeable bit socket design for reliable, repeatable performance. Size is stamped for permanent, fast identification and improved tool organization. Engineered for the rigorous needs of professional technicians, this bit socket balances durability with practical usability. The stamped sizing reduces downtime when switching tools, and the high speed steel build supports repeated use. SKU: 442+1594.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.