Shop AMPCO SAFETY TOOLS

Single Open End Wrench, 31/32" Head Size

  • Mfr # 0280

  • Zoro # G5916237


product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Size
31/32"
SAE or Metric
SAE
Overall Length
9 1/2 in
Ratcheting Configuration
Non-Ratcheting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0280
Zoro #
G5916237
UPC #
702535895952
Country of Origin
United States

Dimensions

Size
31/32"
Overall Length
9 1/2 in
Wrench Head Sizes
31/32 in
Head Size
31/32 in
Wrench Length Style
Standard
Wire Rope Length
9 1/2 in
Length
9 1/2 in

Details

Item
Open End Wrench
Material
Aluminum Bronze
SAE or Metric
SAE
Ratcheting Configuration
Non-Ratcheting
Standards
FM Approved
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Item
Open End Wrench
Finish
Natural
Head Movement
Fixed
Wrench Material
Nickel Aluminum Bronze
Insulated
No
Single End/Double End
Single End
Wrench Shape
Straight
Head Angle
15 Degrees
Wrench Product Grouping
Wrenches
Reversing
No
Tether Style
Tether Capable
Weight
0.6 lb
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Handle Type
One Piece
Corrosion Resistant
Yes
Nonsparking
Yes
Handle Color
Silver
Head Type
Standard
Non-Magnetic
Yes
Head Offset Angle
15 Degrees
Opening Type
Rounded

Description

Open End Wrench, Aluminum Bronze, Natural, Head Size 31/32 in, Overall Length 9 1/2 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.