Shop GENIUS TOOLS
Create Account
7/16in Hex Shank, 7/16in Hex Screwdriver Bit 125mmL
- Mfr # 3628
- Zoro # G223579472
product price:Â
$
15.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3628
- Zoro #
- G223579472
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/16 Inch Size, 7/16 Inch Hex Shank, 125mm Length, Durable Steel Construction - 3628 Professional Hand Tool Bit This 7/16 inch hex screwdriver bit is built for consistent fit, controlled reach, and long-term shop durability. With a 7/16 inch hex shank and 125mm overall length, it supports stable engagement and practical access when working in tighter or recessed areas. Made from High Speed Steel and heat treated for strength, it is designed to handle repeated professional use while maintaining corrosion resistance. Size markings are stamped for quick identification during tool organization and selection. Key Benefits 7/16 inch hex shank provides secure, stable connection with compatible tools. 7/16 inch hex screwdriver tip supports accurate fit and consistent drive engagement. 125mm overall length balances reach and control for everyday service tasks. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design creates tough exterior with strong core for longevity. Stamped size marking enables fast identification and improved tool organization. SKU 3628 is intended for technicians who need a dependable hex screwdriver bit that holds up under frequent, heavy use. The combination of heat treatment, High Speed Steel, and clear size stamping helps keep work efficient and tools easy to manage without sacrificing performance expectations in a professional hand tools setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.