Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Sledge Hammer, 11 lb., 33" L, Fiberglass
- Mfr # H-722FG
- Zoro # G5921240
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Head Weight
11 lb
Head Material
Aluminum Bronze
Overall Length
33 in
Handle Material
Fiberglass
Handle Design
Nonslip Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-722FG
- Zoro #
- G5921240
- UPC #
- 702535880873
- Country of Origin
- United States
Dimensions
- Overall Length
- 33 in
- Face Diameter
- 2 3/8 in
- Head Length
- 6 1/2 in
- Head Width
- 2 11/16 in
- Wire Rope Length
- 33 in
- Length
- 33 in
Description
Non-Sparking Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Aluminum Bronze, Head Weight 11 lb, Face Diameter 2 3/8 in, Overall Length 33 in, Grip Style Ribbed, Face Shape Hexagon, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Face Material High Strength Nickel Aluminum Bronze, Features Corrosion-Resistant, Non-Slip Grip, Overstrike Protection, Handle Color Black/Yellow, Head Length 6 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.