Shop MARSHALLTOWN
See all product information
Create Account
Finishing Trowel, Concrete Finishing Trowel, Stainless Steel Trowel, Concrete Trowel, 12 x 4 Trowel
- Mfr # FT362
- Zoro # G015795172
product price:Â
$
28.49
/ea
Key Features
Width (In.)
4"
Material
High Carbon Steel
Blade Length
12"
Application
Concrete
Blade Width
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FT362
- Zoro #
- G015795172
- UPC #
- 35965038010
- Country of Origin
- United States
- Material
- High Carbon Steel
- Application
- Concrete
- Features
- Wood Handle;
- Blade Mounting
- Riveted
- Handle Style
- Wood
Dimensions
- Length (In.)
- 12"
- Width (In.)
- 4"
- Blade Length
- 12"
- Blade Width
- 4"
Description
Finishing Trowel, Concrete Finishing Trowel, Stainless Steel Trowel, Concrete Trowel, 12 x 4 Trowel
- Cast aluminum mounting
- Tempered, polished stainless steel blade
- Blade sizes: 12"x4" and 14"x4"
- Square shank prevents handle from turning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.