Spatula, Stiff, 1-5/8", Aluminum Bronze

AMPCO| Zoro #: G1197454| Mfr #: S-91

$41.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Design: Tapered
Handle Length: 5-1/4"
Knife / Scraper Sub-Category: Spatulas
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197454 Mfr #: S-91
Handle Design: TaperedHandle Length: 5-1/4"
Knife / Scraper Sub-Category: SpatulasHandle Material: Wood
Overall Length: 14"Nonsparking: Yes
Item: SpatulaPutty Knife/Scraper Blade Flexibility: Stiff
Blade Type: Half TangNo. of Edges: 1
Blade Width: 1-5/8"Blade Material: Aluminum Bronze
Standards: FM ApprovedBlade Length: 6-1/4"
Color: naturalCountry of Origin (subject to change): United States

Description

Spatulas, Nonsparking Yes, Stiff, Blade Type Half Tang, Blade Width 1-5/8 In., Blade Material Aluminum Bronze, Handle Material Wood, Spatula, Blade Length 6-1/4 In., Handle Length 5-1/4 In., Handle Design Tapered, No. of Edges 1, Color Natural, Overall Length 14 In., Standards FM Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews