Shop POWERTEC
See all product information
Create Account
Long Handle Razor Blade Scraper, 11" Extension Scraper, 3 Plastic Blades & 3 Metal Blades
- Mfr # 72301
- Zoro # G923390759
product price:Â
$
16.99
/ea
Key Features
Overall Length
11 in
Color
Muiti color
Features
Built-In Blade Storage
Material
Plastic, Metal, Polypropylene
For Use With
Dual-Edged Plastic Blades & Metal Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72301
- Zoro #
- G923390759
- UPC #
- 843441161097
- Country of Origin
- China
- Color
- Muiti color
- Features
- Built-In Blade Storage
- Material
- Plastic, Metal, Polypropylene
- For Use With
- Dual-Edged Plastic Blades & Metal Blades
- Item
- Paint Scrapers
Dimensions
- Overall Length
- 11 in
Description
The POWERTEC 72301 Long Handle Razor Blade Scraper delivers precision, reach, and control for demanding cleanup and surface prep tasks. BUILT: Built with a sturdy 11-inch handle, this scraper provides exceptional leverage for removing paint, adhesives, decals, and residue from glass, metal, tile, and other flat surfaces. Its dual-blade system includes both plastic and metal blades-plastic for delicate or coated surfaces, and metal for tougher scraping jobs. DESIGN: A built-in blade storage compartment keeps spare blades organized and ready for quick changes, ensuring uninterrupted workflow. The ergonomic, non-slip handle offers a secure, comfortable grip that enhances stability and reduces fatigue, making it an essential tool for DIYers, detailers, and professionals alike.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.