Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Skt Drvr, NkAmBrz, Ntrl, DrvSz 1/2, 3/4in
Mfr # W-286
Zoro # G5171591
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2", 3/4"
Finish
Unfinished
Overall Length
16 in
SAE or Metric
SAE
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-286
- Zoro #
- G5171591
- UPC #
- 702535891039
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2", 3/4"
- Overall Length
- 16 in
- Wire Rope Length
- 16 in
- Length
- 16 in
Description
Socket Driver, Overall Length 16 in, Drive Size 1/2 in, 3/4 in, Nickel Aluminum Bronze, Unfinished, Plain, Speed Handle, Insulated No, Ratcheting No, Standards FM Approved, ASTM A342